Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # TM4020RCU
Zoro # G8511404
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TM4020RCU
- Zoro # G8511404
- UPC # 783164113167
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 43.22 in |
Width | 14.84 in |
Depth | 6-13/32 in |
Description
Load Center, Number of Spaces 40, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series TM402, Height 43.22 in, Width 14.84 in, Depth 6 13/32 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4222RCU)
- GE Load Center, TSM, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TSM420CSCUP)
- GE Panel Powr Outlt 50A Rec (U054P)
- GE Load Center, TLM, 12 Spaces, 125A, Main Lug (TLM1212CCUPL8)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures