Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # TM2412RCU
Zoro # G8511361
original price:
$461.77
17% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 24
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TM2412RCU
- Zoro # G8511361
- UPC # 783164113068
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 30.19 in |
Width | 14.86 in |
Depth | 5-7/32 in |
Description
Load Center, Number of Spaces 24, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series TM241, Height 30.19 in, Width 14.86 in, Depth 5 7/32 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GF324N)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4020CCU)
- GE Load Ctr Mn Bk Out125A4S (TL412R1P)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4020CCU)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4222CCU)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures