Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # TLM812RCU
Zoro # G8511316
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TLM812RCU
- Zoro # G8511316
- UPC # 078316426807
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11.34 in |
Width | 11.75 in |
Depth | 4-15/16 in |
Description
Load Center, Number of Spaces 8, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 8, Phase 1, Series TLM812, Height 11.34 in, Width 11.75 in, Depth 4 15/16 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Top Hinge, Cover Closure Method Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM2412RCU)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM812FCUD)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422R)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4020CCU)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4222RCU)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4222CCU)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (QO112M100C)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures