Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # TLM4222RCU
Zoro # G8511291
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 42
- Amps 225A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TLM4222RCU
- Zoro # G8511291
- UPC # 783164113013
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 43.22 in |
Width | 14.86 in |
Depth | 6-13/32 in |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series TLM422, Height 43.22 in, Width 14.86 in, Depth 6 13/32 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 44 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1444-070)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4020RCU)
- GE Panel Powr Outlt 50A Rec (U054P)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4020CCU)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase (TLM4222CCU)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4020CCU)
- GE Load Center, TLM, 8 Spaces, 125A (TLM812SCUD1K)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures