Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # TLM4222CCU
Zoro # G8511282
original price:
$567.42
16% off
new price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 42
- Amps 225A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TLM4222CCU
- Zoro # G8511282
- UPC # 783164112429
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 44.8 in |
Width | 15.36 in |
Depth | 3-7/8 in |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series TLM422, Height 44.8 in, Width 15.36 in, Depth 3 7/8 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4222CCU)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM2412CCU)
- GE Load Center, 24 Spaces, 125A, 120/240V AC (TLM2412CCU)
- GE Load Center, TSM, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TSM420CSCUP)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- GE Load Center, TL, 40A (TL240RCUP)
- GE Load Ctr Mn Bk Out125A4S (TL412R1P)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures