Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase
Mfr # TLM4020RCU
Zoro # G8511273
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TLM4020RCU
- Zoro # G8511273
- UPC # 783164112993
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 43.22 in |
Width | 14.86 in |
Depth | 6-13/32 in |
Description
Load Center, Number of Spaces 40, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series TLM402, Height 43.22 in, Width 14.86 in, Depth 6 13/32 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 100A, Main Circuit Breaker (TE100R)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- GE Load Center, TL, 70A (TL270RCUP)
- GE Panel Powr Outlt 50A Rec (U054P)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812SCUD)
- SIEMENS Load Center, PNW, 30 Spaces, 200A, Main Lug, 1 Phase (PNW3048L1200C)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures