Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # TLM4020CCU
Zoro # G8511264
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TLM4020CCU
- Zoro # G8511264
- UPC # 783164112405
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 40.55 in |
Width | 15.36 in |
Depth | 3-7/8 in |
Description
Load Center, Number of Spaces 40, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series TLM402, Height 40.55 in, Width 15.36 in, Depth 3 7/8 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4020CCU)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 150A, Main Circuit Breaker (TE150S)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422R)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures