Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM241, THQL, 24 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase
Mfr # TLM2412RCU
Zoro # G8511255
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 24
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TLM2412RCU
- Zoro # G8511255
- UPC # 783164112948
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 30.19 in |
Width | 14.86 in |
Depth | 5-7/32 in |
Description
Load Center, Number of Spaces 24, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series TLM241, Height 30.19 in, Width 14.86 in, Depth 5 7/32 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812FCUD)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422R)
- GE Load Center, TLM, 125A (TLM1212CCUPL8)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- GE Load Center, TL, 40A (TL240RCUP)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures