Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM, 125A
Mfr # TLM1212CCUPL8
Zoro # G604350874
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Series TLM
- Recommended Flush Cover Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TLM1212CCUPL8
- Zoro # G604350874
- UPC # 43481006918
- Country of Origin Dominican Republic
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 125A |
Series | TLM |
Recommended Flush Cover | Included |
Description
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A, Depth: 4.37 in (8910DPA93V09)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- GE Load Center, TLM, 12 Spaces, 125A, Main Lug (TLM1212CCUPL8)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 100A, Main Circuit Breaker (TE100R)
- GE Load Center, TLM241, THQL, 24 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM2412CCU)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412R)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures