Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TLM, 12 Spaces, 125A, Main Lug
Mfr # TLM1212CCUPL8
Zoro # G710517765
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 12
- Amps 125A
- Series TLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TLM1212CCUPL8
- Zoro # G710517765
- UPC # 43481006918
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 12 |
Amps | 125A |
Series | TLM |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422R)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP14504)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures