Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase
Mfr # TL30422C
Zoro # G8511194
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 30
- Amps 225A
- Voltage 120V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TL30422C
- Zoro # G8511194
- UPC # 783164189933
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 44.81 in |
Width | 15.36 in |
Depth | 4-3/4 in |
Description
Load Center, Number of Spaces 30, Amps 225 A, Voltage 208Y/120V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series TL304, Height 44.81 in, Width 15.36 in, Depth 4 3/4 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- ZORO SELECT Wall Switch, White, 4-Way Switch, 1 to 2 HP (4904BW)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420C)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- GE Main Load Center (TLM612FCUD)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures