Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TL, 40A
Mfr # TL240RCUP
Zoro # G304259149
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TL240RCUP
- Zoro # G304259149
- UPC # 783164396744
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 40A |
Series | TL |
Description
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- GE Load Center, TL, 70A (TL270RCUP)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422R)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures