Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TL, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # TL412C
Zoro # G511335346
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 4
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TL412C
- Zoro # G511335346
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 4 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | TL |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (5S1F)
- ADVANCE CABLE TIES 6 18lb Natural/ White Cable Tie 100/BG (AL-06-18-9-C)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Non-Indicating (A70QS300-4)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420C)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422R)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures