Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, 8 Spaces, 125A, 120/240V
Mfr # TLM812SCUD
Zoro # G8511325
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 8
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TLM812SCUD
- Zoro # G8511325
- UPC # 783164268065
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11.33 in |
Depth | 3-23/64 in |
Width | 11.58 in |
Description
Load Center, Number of Spaces 8, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 8, Phase 1, Series TLM812, Height 11.33 in, Width 11.58 in, Depth 3 23/64 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (11X447)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- SQUARE D Buck Boost Transformer, 3 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (3S46F)
- GE Load Center, TL, 70A (TL270RCUP)
- GE Load Center, 24 Spaces, 125A, 120/240V (TLM2412CCU)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812FCUD)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- GE Load Center, TLM, 125A (TLM612RCUP)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker (3008329)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures