Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, 40 Spaces, 200A, Main Circuit Breaker, 1 Phase
Mfr # 273601
Zoro # G804053551
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Phase 1
- Bus Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 273601
- Zoro # G804053551
- UPC # 783164493740
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 40 |
Amps | 200A |
Phase | 1 |
Bus Material | Copper |
Description
This is a 200 Amp, 40 space, 80 circuit Main Breaker indoor load center contractor kit. It comes with 3- THWL1120 & 1- THQL2130 breakers. The box is a single-phase, 3-wire unit with a factory-installed main breaker. It can be used for surface or flush installations.
Features- 200A MainBreak Load Center Contractor Kit
- Features a copper bus for increased conductivity
- Galvanized box for rust resistance with a self-adjusting dead-front cover
- Features full-length neutral bars for faster and easier wiring
- Ampere: 200A
- Country of Origin: United States
- Weight: 40.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- GE Load Center, TLM, 125A (TLM612FCUDP)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420C)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812SCUD)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures