Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, 24 Spaces, 125A, 120/240V
Mfr # TLM2412CCU
Zoro # G8511246
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 24
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TLM2412CCU
- Zoro # G8511246
- UPC # 783164112320
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26.05 in |
Depth | 3-7/8 in |
Width | 15.36 in |
Description
Load Center, Number of Spaces 24, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series TLM241, Height 26.05 in, Width 15.36 in, Depth 3 7/8 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (XTCE032C10B)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412CCU)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- SIEMENS Circuit Breaker Enclosure, W0, 200A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1200CU)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures