Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, 12 Spaces, 125A, 120V
Mfr # TL12412R
Zoro # G8511185
original price:
$438.59
27% off
new price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 12
- Phase 3
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TL12412R
- Zoro # G8511185
- UPC # 078316419014
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 21.75 in |
Width | 13.25 in |
Depth | 5-33/64 in |
Description
Load Center, Number of Spaces 12, Amps 125 A, Voltage 208Y/120V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series TL124, Height 21.75 in, Width 13.25 in, Depth 5 33/64 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Top Hinge, Cover Closure Method Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 7.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080604HC)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- GE Load Center, TLM, 8 Spaces, 125A (TLM812SCUD1K)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- GE Panel Powr Outlt 50A Rec (U054P)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PRB)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures