Shop All Specialty Fuses
Ge
Limiter Fuse, 9F60 Series, 0.50A, 5500V AC, Cylindrical
Mfr # 9F60BBD905
Zoro # G808116153
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.50A
- AC Voltage Rating 5500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 9F60BBD905
- Zoro # G808116153
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.56 in |
Length | 7.38 in |
Details
Item | Limiter Fuse |
Series | 9F60 |
Amps | 0.50A |
AC Voltage Rating | 5500V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 63kA |
Body Material | Epoxy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (TR150R)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- Ge Fuses