Shop All Lighting Contactors
Ge
Lighting Contactr, 6P, 277V, Open, Mech Held
Mfr # CR463M60PNA
Zoro # G2583695
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Number of Poles 6
- Coil Volts 277V AC
- Enclosure NEMA Rating No Enclosure
- Full Load Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463M60PNA
- Zoro # G2583695
- UPC # 094705382776
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Depth | 3.9 in |
Overall Height | 7.4 in |
Overall Width | 4.2 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 6, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC (ZBE102GEX)
- SQUARE D Molded Case Circuit Breaker, HGA Series 30A, 3 Pole, 600V AC (HGA36030)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK (RX503P)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40CJA)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA)
- Ge Motor Controls