Shop All Lighting Contactors
Ge
Lighting Contactr, 4P, 277V, Open, Mech Held
Mfr # CR463M40DNA
Zoro # G2583640
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Number of Poles 4
- Coil Volts 277V AC
- Enclosure NEMA Rating No Enclosure
- Full Load Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463M40DNA
- Zoro # G2583640
- UPC # 094705380277
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Depth | 3.9 in |
Overall Height | 7.4 in |
Overall Width | 4.2 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRW)
- MERSEN CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- GE Lighting Contactor Aux Contact Block, 2P (CR460XB2)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA10A0)
- SQUARE D Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG1200V02)
- Ge Contactors & Contacts