Shop All Lighting Contactors
Ge
Lighting Contactr, 12P, 277V, Open, MechHeld
Mfr # CR463MD0PNA
Zoro # G2583765
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Number of Poles 12
- Coil Volts 277V AC
- Enclosure NEMA Rating No Enclosure
- Full Load Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR463MD0PNA
- Zoro # G2583765
- UPC # 783166623404
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Depth | 3.9 in |
Overall Width | 4.2 in |
Overall Height | 7.4 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 12, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, With FS/FD Cover. (HBL25250)
- ROADPRO Cable Tie Assortment, PK25 (RPCT-25A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- Ge Lighting Contactors