Shop All Lighting Contactors
Ge
Lighting Contactr, 10P, 277V, Open, MechHeld
Mfr # CR463MB0PNA
Zoro # G2583729
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Number of Poles 10
- Coil Volts 277V AC
- Enclosure NEMA Rating No Enclosure
- Full Load Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463MB0PNA
- Zoro # G2583729
- UPC # 094705529584
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Width | 4.2 in |
Overall Height | 7.4 in |
Overall Depth | 3.9 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- GENIE Oil Filter, Kubota (866050GT)
- AMPHENOL PT 10C 10#20 PIN RECP (PT02E1210P)
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 60A (8903SPO1V02)
- Ge Motor Controls