Shop All Lighting Contactors
Ge
Lighting Contactr, 10P, 277V, NEMA1, MechHld
Mfr # CR463MB0PNA10A0
Zoro # G2583738
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Number of Poles 10
- Coil Volts 277V AC
- Enclosure NEMA Rating 1
- Full Load Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463MB0PNA10A0
- Zoro # G2583738
- UPC # 094705526194
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 10.0 in |
Depth | 4.63 in |
Mounting Hole Distance - Width | 8 in |
Overall Height | 10 in |
Mounting Hole Diameter | 0.19 in |
Overall Width | 10 in |
Mounting Hole Distance - Height | 8 in |
Overall Depth | 4.62 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA10A0)
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG1200V02C)
- Ge Motor Controls