Shop All Lighting Contactors
Ge
Lighting Contactr, 10P, 277V, NEMA1, MechHld
Mfr # CR463MB0DNA10A0
Zoro # G2583710
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Mechanically Held
- Number of Poles 10
- Coil Volts 277V AC
- Enclosure NEMA Rating 1
- Full Load Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR463MB0DNA10A0
- Zoro # G2583710
- UPC # 078316662267
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 10.0 in |
Depth | 4.63 in |
Mounting Hole Distance - Height | 8 in |
Overall Depth | 4.62 in |
Mounting Hole Distance - Width | 8 in |
Overall Height | 10 in |
Overall Width | 10 in |
Mounting Hole Diameter | 0.19 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- GE Lighting Contactor Aux Contact Block, 2P (CR460XB2)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA10A0)
- SQUARE D 277VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V04)
- Ge Lighting Contactors