Shop All Lighting Contactors
Ge
Lighting Contactr, 10P, 120V, Open, MechHeld
Mfr # CR463MB0CJA
Zoro # G6605580
product price: $1,047.99
/ea
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Mechanically Held
- Number of Poles 10
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR463MB0CJA
- Zoro # G6605580
- UPC # 783166621424
- Country of Origin United States
- Category Lighting Contactors
Dimensions
Height | 7.4 in |
Width | 4.2 in |
Depth | 3.9 in |
Overall Height | 7.4 in |
Overall Width | 4.2 in |
Overall Depth | 3.9 in |
Description
Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 115-120V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- GENIE Winch Kit with Safety Lock (109485GT)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA10A0)
- GE 120VAC Mechanically Held Lighting Contactor 6P 30A (CR463M60CJA10A0)
- GE 120VAC Electrically Held Lighting Contactor 6P 30A (CR463L60AJA10A0)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA10A0)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA10A0)
- Ge Contactors & Contacts