Shop All Under Cabinet Lighting
Ge
Light Fixture CCT 12", Direct Wire
Mfr # 34286
Zoro # G7358449
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 34286
- Zoro # G7358449
- UPC # 030878342858
- Country of Origin China
- Category Under Cabinet Lighting
Details
Item | Light Fixture CCT 12",Direct Wire |
Description
Light Fixture CCT 12 In.,Direct Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Prismatic Glass Globe, 13In (VPGL-2HR)
- ILC Replacement for Ushio Qih480-2500t/s replacement light bulb lamp (QIH480-2500T/S USHIO)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F24T4/Ww-34-Inch (F24T4/WW-34-INCH)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- GE Light Fixture CCT 24", Direct Wire (34290)
- GE Dimmable Light Fixture 36", Direct Wire (29435)
- GE Light Fixture, Slim fluorescent, 36" (10460)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- Ge Under Cabinet Lighting