Shop All Push Button Accessories
Ge
Legend Plate, Rectangular, Slow Off Fast
Mfr # CR104PXN1BP080
Zoro # G0333383
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With CR104 Pushbuttons
- Legend Slow-Off-Fast
- Legend/Background Color Black/Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR104PXN1BP080
- Zoro # G0333383
- UPC # 783166291399
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.98 in |
Width | 1.93 in |
Operator Size | 30 mm |
Overall Width | 1 15/16 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Details
Item | Legend Plate |
Shape | Rectangular |
For Use With | CR104 Pushbuttons |
Legend | Slow-Off-Fast |
Legend/Background Color | Black/Silver |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | CR104 |
Legend Color | Black/Silver |
Description
Legend Plate, Rectangular, Legend Slow-Off-Fast, For Use With CR104 Pushbuttons, Legend/Background Color Black/Silver, Material Aluminum, Height 1.98 in, Width 1.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (CR15-I)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62820)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361N)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- Ge Switches