Shop All Push Button Accessories
Ge
Legend Plate, Rectangular, Reverse
Mfr # CR104PXN1BP032
Zoro # G1690236
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With CR104 Pushbuttons
- Legend Reverse
- Legend/Background Color Black/Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR104PXN1BP032
- Zoro # G1690236
- UPC # 094714071258
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.98 in |
Width | 1.93 in |
Operator Size | 30 mm |
Overall Height | 2 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 15/16 in |
Details
Item | Legend Plate |
Shape | Rectangular |
For Use With | CR104 Pushbuttons |
Legend | Reverse |
Legend/Background Color | Black/Silver |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | CR104 |
Legend Color | Black/Silver |
Description
Legend Plate, Rectangular, Legend Reverse, For Use With CR104 Pushbuttons, Legend/Background Color Black/Silver, Material Aluminum, Height 1.98 in, Width 1.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- TRYSTAR Premium Welding Cable 1/0 Orange 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10OR50-BKM-BKF)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- RCI Rutherford Controls Inc RCI Pushbutton (916N-BH-MO 28)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- SCHNEIDER ELECTRIC Replacement key, F/22mm Keyed Operator (Q99900901)
- EATON Blanking Plug, F/30mm Push Button (10250TA7)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- Ge Push Button Accessories