Shop All Push Button Accessories
Ge
Legend Plate, Rectangular, Open Off Close
Mfr # CR104PXN1BP077
Zoro # G0485195
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CR104 Pushbuttons
- Shape Rectangular
- Legend Open-Off-Close
- Legend/Background Color Black/Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR104PXN1BP077
- Zoro # G0485195
- UPC # 783166291375
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.98 in |
Width | 1.93 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Overall Width | 1 15/16 in |
Details
Item | Legend Plate |
For Use With | CR104 Pushbuttons |
Shape | Rectangular |
Legend | Open-Off-Close |
Legend/Background Color | Black/Silver |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | CR104 |
Legend Color | Black/Silver |
Description
Legend Plate, Rectangular, Legend Open-Off-Close, For Use With CR104 Pushbuttons, Legend/Background Color Black/Silver, Material Aluminum, Height 1.98 in, Width 1.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JJN-400)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1152-0AB40-1FA0)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- SPRINGER CONTROLS CO ABB Power Supply, 22mm, Screw Terminal (P9P-DNV0)
- Ge Switches