Shop All Push Button Accessories
Ge
Legend Plate, Rectangular, Low Off High
Mfr # CR104PXN1BP073
Zoro # G0694127
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CR104 Pushbuttons
- Shape Rectangular
- Legend Low-Off-High
- Legend/Background Color Black/Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR104PXN1BP073
- Zoro # G0694127
- UPC # 783166291344
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.98 in |
Width | 1.93 in |
Operator Size | 30 mm |
Overall Height | 2 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 15/16 in |
Details
Item | Legend Plate |
For Use With | CR104 Pushbuttons |
Shape | Rectangular |
Legend | Low-Off-High |
Legend/Background Color | Black/Silver |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | Black/Silver |
Compatible with Series | CR104 |
Description
Legend Plate, Rectangular, Legend Low-Off-High, For Use With CR104 Pushbuttons, Legend/Background Color Black/Silver, Material Aluminum, Height 1.98 in, Width 1.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G303)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- GROTE Switch, Ignition, 4 Postn, Momentary Start (82-2150)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- Ge Push Buttons & Indicators