Shop All LED Light Bulbs
Ge
LED Soft White A19 Dimmable Light Bulb, 10 W, PK4
Mfr # 67615
Zoro # G4581821
product price: $23.39
/pk 4, $5.85/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type A19
- Bulb Shape Globe
- Bulb Technology Dimmable LED
- Bulb Type A19
- Type Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 67615
- Zoro # G4581821
- UPC # 43168676151
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 6.91" |
Length | 5.13" |
Details
Bulb Base Type | A19 |
Bulb Shape | Globe |
Bulb Technology | Dimmable LED |
Bulb Type | A19 |
Type | Bulb |
Voltage | 120 V |
Watts | 10 W |
Light Appearance | Soft White |
Lumens | 800 lm |
Bulb Primary Application | General Purpose |
Color Temperature | 2700 K |
Description
GE LED Soft White A19 Dimmable Light Bulb, 10 W, 4/Pack
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s 13w/827/2p/alto/bulk replacement light bulb lamp (PL-S 13W/827/2P/ALTO/BULK PHILIPS)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- GE LED Daylight A19 Dimmable Light Bulb, 10 W, PK4 (67616)
- GE 48" T8/T12, 40 W, T8 Tube, Cool White, PK6 (37168)
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- GE General Electric 93098312 5 watt A19 General Purpose LED Medium Daylight Bulbs (93098312)
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- GE 100W LED Bulbs, 15 W, A19, Daylight, PK2 (93127672)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- Ge LED Light Bulbs