Shop All LED Light Bulbs
Ge
LED Daylight A19 Dimmable Light Bulb, 10 W, PK4
Mfr # 67616
Zoro # G4576711
product price: $24.55
/pk 4, $6.14/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type A19
- Bulb Shape Globe
- Bulb Technology Dimmable LED
- Bulb Type A19
- Type Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 67616
- Zoro # G4576711
- UPC # 43168676168
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 6.91" |
Length | 5.13" |
Details
Bulb Base Type | A19 |
Bulb Shape | Globe |
Bulb Technology | Dimmable LED |
Bulb Type | A19 |
Type | Bulb |
Voltage | 120 V |
Watts | 10 W |
Light Appearance | Daylight |
Lumens | 800 lm |
Color Temperature | 5000 K |
Bulb Primary Application | General Purpose |
Description
GE LED Daylight A19 Dimmable Light Bulb, 10 W, 4/Pack
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- EKENA MILLWORK 87 1/2"OD x 79 1/4"ID x 4 1/8"W x 1 1/2"P Legacy Ceiling Ring (1/4 of complete circle) (CR86LE)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- MIDWEST FASTENER Miniature Base Heat Resistant Plastic Electrical Sockets 6PK (67063)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- GE General Electric 93127670 75 watt LED Bulbs - A19 - Daylight - Pack of 2 (93127670)
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- GE 48" T8/T12, 40 W, T8 Tube, Bright White, PK6 (37167)
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- ILC Replacement For Osram Sylvania 0 Light Bulb Lamp (20181)
- Ge LED Light Bulbs