Shop All LED Retrofit Kits
Ge Lamps
Retrofit Kit, 3000K Color Temp., 8W, 700 lm
Mfr # LED8DRS6/830
Zoro # G5525462
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type E26
- Watts 8 W
- Lumens 700
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED8DRS6/830
- Zoro # G5525462
- UPC # 043168199087
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 4 31/32 in |
Width | 7 in |
Height | 2 13/32 in |
Manufacturers Warranty Length | 5 yr |
Outside Diameter | 7 1/2 in |
Overall Height | 2 7/16 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 700 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 2 7/16 in, Trim Material Cast Aluminum, Voltage 120V AC, Environmental Rating Damp Location Rated, Wet Location Rated, Fixture Type Remodel, Includes 6 in Can, Pigtail Attachment, Includes Baffle No, Includes Trim Yes, Lighting Certification ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G12 1/2 Incandescent - Transparent Blue - 1500 Hours - Candelabra Base - 120V (S3834)
- ILC Replacement for Westinghouse Mh100/u/m90/e/med replacement light bulb lamp (MH100/U/M90/E/MED WESTINGHOUSE)
- ILC Replacement for CEC Industries 345082 Pll24w/841 replacement light bulb lamp (345082 PLL24W/841 CEC INDUSTRIES)
- JANDORF Halogen Socket Doubl End (60520)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- GE LAMPS LED Downlight Retrofit, 6 in, 65W, PK4 (LED8DRS6/9SC-4PK)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 13W (LED13DRS6/830)
- LITETRONICS Troffer Retrofit Kit, 44-1/2"L, 35W, 3500K (RFM3T435DW)
- COOPER LIGHTING Cooper Lighting 274198 0.833 in. Ceiling Light Fixture Retrofit Baffle LED Kit (274198)
- ALSET 180 DEGREES E39 Paddle lamp 5000 lumen 5K (62139)
- Ge Lamps LED Retrofit Kits