Shop All LED Retrofit Kits
Ge Lamps
Retrofit Kit, 3000K Color Temp., 13W
Mfr # LED13DRS6/830
Zoro # G5514892
original price:
$14.99
10% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type E26
- Watts 13 W
- Lumens 1000
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED13DRS6/830
- Zoro # G5514892
- UPC # 043168200486
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 4 31/32 in |
Width | 7 in |
Height | 2 13/32 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 7/16 in |
Outside Diameter | 7 1/2 in |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 1,000 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 90W INC, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 2 7/16 in, Trim Material Cast Aluminum, Voltage 120V AC, Environmental Rating Damp Location Rated, Wet Location Rated, Fixture Type Remodel, Includes 4 in Can, Pigtail Attachment, Includes Baffle No, Includes Trim Yes, Lighting Certification ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led Plug/Play Lamp18W Cw (T848/840LEDG2/2)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- FEIT ELECTRIC LED T8/T12 96"" PP CW 42W (T96/840/AB/LED)
- BEGHELLI Emergency Light (EST12120-2LR50WH-120277347V)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 8W, 700 lm (LED8DRS6/830)
- GE LAMPS LED Downlight Retrofit, 6 in, 65W, PK4 (LED8DRS6/9SC-4PK)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- SATCO SATCO 15WLED/5-6/SQ/50K/120V 5in/6in LED Square Trim Downlight Retrofit, 15W, 1000 Lum, 5000K (S29773)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- Ge Lamps LED Retrofit Kits