Shop All LED Retrofit Kits
Ge Lamps
Retrofit Kit, 2700K Color Temp., 8W, 700 lm
Mfr # LED8DRS6/827
Zoro # G5507588
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Watts 8 W
- Socket Type E26
- Lumens 700
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED8DRS6/827
- Zoro # G5507588
- UPC # 043168198882
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 4 31/32 in |
Width | 7 in |
Height | 2 13/32 in |
Manufacturers Warranty Length | 5 yr |
Outside Diameter | 7 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 7/16 in |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 2700K, Light Output 700 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 2 7/16 in, Trim Material Cast Aluminum, Voltage 120V AC, Environmental Rating Damp Location Rated, Wet Location Rated, Fixture Type Remodel, Includes 6 in Can, Pigtail Attachment, Includes Baffle No, Includes Trim Yes, Lighting Certification ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp (F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4628 replacement light bulb lamp (S4628 SATCO)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 8W, 700 lm (LED8DRS6/830)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 13W (LED13DRS6/830)
- GE LAMPS LED Downlight Retrofit, 6 in, 65W, PK4 (LED8DRS6/9SC-4PK)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- JUNO LIGHTING LED Retrofit Kit, 4in, 650 lm, 2700K, 120V (4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6)
- FEIT ELECTRIC Enhance White 4 in. W LED Retrofit Kit 7.2 W (LEDG2R4/950CA)
- Ge Lamps LED Retrofit Kits