Shop All Vehicle Bulbs & Lenses
Ge Lamps
Miniature Lamp, 387, 1.0W, T1 3/4, 28V
Mfr # 387
Zoro # G3459906
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Single Contact Miniature Flanged (P13.5s)
- Wattage Equivalency 1W INC
- Watts 1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # 387
- Zoro # G3459906
- UPC # 043168286640
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 5/8" |
Max Overall Bulb Length | 5/8" |
Light Bulb Dia. | 1/4" |
Bulb Dia. | 1/4 in |
Overall Length | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Housing Glass/Metal, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 387, Voltage 28V AC, Watts 1 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable Yes, Light Color White, Overall Length 5/8 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Pigtail Light Replacement, for 3-Pin (RP-431491)
- WEATHERTECH Front FloorLiners, Black, 4413171 (4413171)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (8842)
- LISLE Replacement Rubber Wheel, Stl Creeper, 2" (96132)
- GE LAMPS LED Type B U Lamp, T8, G13,4000 K (LED13BDT8/U/840)
- GE LAMPS LED Type B U Lamp, T8, G13,3500 K (LED13BDT8/U/835)
- GE LAMPS Halogen Sealed Beam Floodlight, PAR36, 35W (35PAR36/H/WFL30-12V)
- GE LAMPS Halogen Sealed Beam Spotlight, PAR36,100W (4509)
- GE LAMPS LED Type B U Lamp U6, T8, G13,3500 K (LED13BDT8/U6/835)
- GE LAMPS HID LED, 35 W, ED17, Medium Screw (E26) (LED35ED17/750/HAZ)
- NICOR LIGHTING Nicor Lighting 10370LENS 4 ft. Replacement Wraparound Clear Lens for 10370EB & ACW-20-4S (10370LENS)
- Ge Lamps Vehicle Bulbs & Lenses