Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Nominal Length: 3 ft
Mfr # LEDT8/LC/G/3/850
Zoro # G7683555
product price: $9.89
/ea
Sold in multiples of 20 for $197.80
$197.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/3/850
- Zoro # G7683555
- UPC # 043168364010
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 36" |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 3 ft |
Overall Length | 36 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, Lumens 1,600 lm, 1,950 lm, 2,300 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 36 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73300)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- ILC Replacement for Osram Sylvania 48865 ECO FL replacement light bulb lamp (48865 ECO FL OSRAM SYLVANIA)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/835)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- GE LAMPS LED Bulb A19, 3 1/3 in L, 4 W, PK2 (LED4DFG16C-W-2PK)
- GE LAMPS LED Lamp, 2700K Color Temp., 500 lm, 50W (LED7DP20OW927/35)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- Ge Lamps LED Light Bulbs