Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm
Mfr # LED14ET8/G4/850CT
Zoro # G7683162
original price:
$10.06
15% off
Sold in multiples of 20 for $169.80
$169.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED14ET8/G4/850CT
- Zoro # G7683162
- UPC # 043168506182
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,050 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards DLC, NSF Rated, UL Listed, Rough Service Yes, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- ILC Replacement for GE General Electric G.E 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V GE GENERAL ELECTRIC G.E)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL850 PLUS ALTO HV 30PK)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- FEIT ELECTRIC 40 W ED26 LED Foldable Light 5000 lm Daylight High Lumen 1 pk (ADJ5000/485KLED)
- Ge Lamps LED Light Bulbs