Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 12 W
Mfr # LED12BDT8/G3/830
Zoro # G7683214
product price: $7.99
/ea
Sold in multiples of 20 for $159.80
$159.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED12BDT8/G3/830
- Zoro # G7683214
- UPC # 043168395250
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 36" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 36 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, Lumens 1,450 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 36 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- ILC Replacement for Canon Mh7-3016-000 replacement light bulb lamp (MH7-3016-000 CANON)
- WESTEK GRY LED Track Light (LPL704RC)
- STREAMLIGHT Black Rechargeable 1,000 lm lm (95314)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED5DR20/930)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- FEIT ELECTRIC LED A15 E17 DL 60W 2PK (BPA1560N/950CA2)
- Ge Lamps LED Light Bulbs