Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W
Mfr # LED9BDT8/G2/835
Zoro # G7683643
original price:
$8.29
7% off
new price: $7.65
/ea
Sold in multiples of 20 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED9BDT8/G2/835
- Zoro # G7683643
- UPC # 043168395601
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 24" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Nominal Length | 2 ft |
Bulb Dia. | 1 in |
Overall Length | 24 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 17 W, Lumens 1,150 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 24 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (A1960/950CA/FIL/4)
- STREAMLIGHT Yellow Rechargeable Led 450 lm (25323)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- ILC Replacement for Eiko Ledp-1383/41k replacement light bulb lamp (LEDP-1383/41K EIKO)
- GE LAMPS LED Lamp, PL Horizontal, 2700K Bulb Color (LED9G24Q-H/827)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/850)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- ILC Replacement for Sylvania 22143 LED Replacement replacement light bulb lamp (22143 LED REPLACEMENT SYLVANIA)
- Ge Lamps LED Light Bulbs