Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T5, 22" L, G5, 5000K, Watts: 7 W
Mfr # LED7ET5/G2/850HE
Zoro # G7683503
product price: $12.75
/ea
Sold in multiples of 20 for $255.00
$255.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED7ET5/G2/850HE
- Zoro # G7683503
- UPC # 043168344128
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 22" |
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3/4 in |
Overall Length | 22 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 14 W, Lumens 1,150 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 22 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F20T12/D/ECO)
- ENERGIZER ENERGIZER LED 21 Lumens Silver Inspection Flashlight (PLED23AEH)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F108T12/D/Ho, 10PK (F108T12/D/HO)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/835HE)
- GE LAMPS LED 13W, U6, Med Bi-Pin, G13 (LED13ET8/U6/835)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 25deg., E26 (LED12DP3LRW83025)
- GE LAMPS LED Tube, 3750 lm, 3500K, Linear Bulb, 25.5 (LED26ET5/G/4/835)
- MIRACLE LED Hotel Standard Room LED Lighting Kit, 24 Bulbs (603264)
- Ge Lamps LED Light Bulbs