Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T5, 22" L, G5, 4000K, Watts: 11 W
Mfr # LED11ET5/G/2/840
Zoro # G7683582
product price: $13.55
/ea
Sold in multiples of 20 for $271.00
$271.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED11ET5/G/2/840
- Zoro # G7683582
- UPC # 043168344180
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 22" |
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3/4 in |
Nominal Length | 2 ft |
Overall Length | 22 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 24 W, Lumens 1,600 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 22 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Power Fail Light W/Alarm (THP207M)
- HALO Metal Baffle, 953 4" (953TBZ)
- ILB GOLD Bulb, HID Mercury Self Ballasted, Replacement For Donsbulbs, Ble-150Cs-115/M (BLE-150CS-115/M)
- CURRENT G.E. LFL Electronic Ballast (71038)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 35deg., E26 (LED7DP20OW930/35)
- GE LAMPS LED Lamp, 65000 lm, 450W, 5000K Color Temp. (LED450BT56/750)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/840)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- Ge Lamps LED Light Bulbs