Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 11 W
Mfr # LED11ET5/G/2/830
Zoro # G7683345
original price:
$15.19
6% off
Sold in multiples of 20 for $283.80
$283.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED11ET5/G/2/830
- Zoro # G7683345
- UPC # 043168344135
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 22" |
Light Bulb Dia. | 5/8" |
Nominal Length | 2 ft |
Bulb Dia. | 3/4 in |
Overall Length | 22 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 24 W, Lumens 1,500 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 22 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- FEIT ELECTRIC Electric White 4 in. W LED Recessed Downlight 9 W (LEDR4XT/5CCT/6)
- ILC Replacement for Plusrite Pl-l18w/tuv replacement light bulb lamp (PL-L18W/TUV PLUSRITE)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/850HE)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/740/HAZ)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 4000K (LED115ED28/740)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- Ge Lamps LED Light Bulbs