Shop All LED Light Bulbs
Ge Lamps
LED U-Tube, T8, 13W, 5000K
Mfr # LED13ET8/U6/850
Zoro # G4105011
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED13ET8/U6/850
- Zoro # G4105011
- UPC # 043168431309
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 22-1/2" |
Max Overall Bulb Length | 22-1/2" |
Light Bulb Dia. | 1" |
Overall Length | 22 1/2 in |
Bulb Bend Radius | 6 in |
Bulb Dia. | 1 in |
Description
U-Shaped LED Bulb, Trade Number LED13ET8/U6/850, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,900 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 5000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type A, Voltage Ballast Dependent, Rough Service No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- LUMAPRO Lantern, General Purpose, LED, 400 lm (49XX89)
- J.W. SPEAKER LED Lamp, Amber, 12/48V (1706221)
- ILC Replacement for Satco A3641 replacement light bulb lamp, 4PK (A3641 SATCO)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/830)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/840/E-4PK)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 35deg., E26 (LED7DP203W827/35)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30LN Medium E26 LED Light Bulb, 3000K, 6PK (861740)
- Ge Lamps LED Light Bulbs