Shop All Vehicle Bulbs & Lenses
Ge Lamps
LED Type B U Lamp, T8, G13,5000 K
Mfr # LED13BDT8/U/850
Zoro # G001259657
product price: $18.65
/ea
Sold in multiples of 20 for $373.00
$373.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 28/32W LFL
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED13BDT8/U/850
- Zoro # G001259657
- UPC # 043168506090
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Bulb Bend Radius | 1 5/8 in |
Description
U-Shaped LED Bulb, Trade Number LED13BDT8/U/850, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,850 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 5000K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120 to 277V AC, Rough Service No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVISAFE Navimount Horizontal White w/Screws (952-1)
- DAVIS INSTRUMENTS Whale Tail XL (448)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-BRW-US)
- POLLAK Pollak 12907 Tow Wiring 9 Way Connector Socket (P6Q-12907)
- GE LAMPS LED Type B U Lamp U6, T8, G13,4000 K (LED13BDT8/U6/840)
- GE LAMPS LED Type B U Lamp U6, T8, G13,5000 K (LED13BDT8/U6/850)
- GE LAMPS Miniature Lamp, 387, 1.0W, T1 3/4, 28V (387)
- GE LAMPS LED Type B U Lamp U6, T8, G13,3000 K (LED13BDT8/U6/830)
- GE LAMPS LED Type B U Lamp, T8, G13,4000 K (LED13BDT8/U/840)
- GE LAMPS Halogen Sealed Beam Spotlight, PAR36,100W (4509)
- ILC Replacement for JW Speaker 850s/894 replacement light bulb lamp (850S/894 JW SPEAKER)
- Ge Lamps Vehicle Bulbs & Lenses