Shop All LED Light Bulbs
Ge Lamps
LED Tube, 3850 lm, 3000K, Linear Bulb, 25.5
Mfr # LED26ET5/G/4/830
Zoro # G2571112
Sold in multiples of 20 for $323.00
$323.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T5
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED26ET5/G/4/830
- Zoro # G2571112
- UPC # 043168192033
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 46" |
Max. Overall Bulb Length | 46" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 46 in |
Bulb Dia. | 3/4 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 54 W, Lumens 3,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 46 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HIGH PRESSURE SODIUM 400W S51 (400W S51 HIGH PRESSURE SODIUM)
- LUMAPRO Mounting Kit (EL189218WB2G)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- NITE IZE Rechargeable Microlight, Coyote (RMLR02-29-R7)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 (LED7DP203W827/20)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- GE LAMPS LED Linear Lamp, 2000 lm, 3500K Color Temp (LED14ET8/G/4/835)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21592-6PK)
- Ge Lamps LED Light Bulbs