Shop All LED Light Bulbs
Ge Lamps
LED Tube, 36W, T8, 18", 5000K
Mfr # LED36T8/G/8/850
Zoro # G4036151
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Single Pin (Fa8)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED36T8/G/8/850
- Zoro # G4036151
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 96 in |
Nominal Length | 8 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 54 W, Lumens 4,400 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 30 W, Light Technology LED, Bulb UL Type Type C, Voltage Ballast Dependent, Overall Length 96 in, Bulb Power Source Requires Separate Driver, Dimming Type Not Applicable, Dimming Method Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- ILC Replacement for Ultra Dynamics 8060 SUD Lamp HAS Step Base replacement light bulb lamp (8060 SUD LAMP HAS STEP BASE ULTRA DYNAMICS)
- HALO 9 In Led Recesssed (HLC9129301EWH)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- GE LAMPS LED 10W, BR30, Med, E26, White (LED10DR303/850W)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/840)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- Ge Lamps LED Light Bulbs