Shop All LED Light Bulbs
Ge Lamps
LED Tube, 1750 lm, 14.0W, 3500K Color Temp.
Mfr # LED14BDT8/G4/835
Zoro # G2146175
original price:
$6.69
10% off
Sold in multiples of 20 for $119.80
$119.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED14BDT8/G4/835
- Zoro # G2146175
- UPC # 043168394949
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,750 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54686 replacement light bulb lamp (54686 OSRAM SYLVANIA)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- Ge Lamps LED Light Bulbs