Shop All LED Light Bulbs
Ge Lamps
LED Tube, 1700 lm, 14.0W, 3000K Color Temp.
Mfr # LED14BDT8/G4/830
Zoro # G2147505
original price:
$8.98
18% off
new price: $7.29
/ea
Sold in multiples of 20 for $145.80
$145.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED14BDT8/G4/830
- Zoro # G2147505
- UPC # 043168394932
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTORAMA Antique Gold Layla 1 Light Wall Sconce (541-GA)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- ASTRO PNEUMATIC 500x2 Lumen Wirelessly Rechargeable Folding Double (AST52SL)
- GE LAMPS LED Linear Lamp, 1550 lm, 3000K Color Temp (LED10ET8/G/4/830)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- GE LAMPS LED Bulb Type B T8, 8 ft L, 1 in, 43 W (LED43BDT8/G8/840)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- ILB GOLD Led Bulb, Replacement For Satco S23164 (S23164)
- Ge Lamps LED Light Bulbs