Shop All LED Light Bulbs
Ge Lamps
LED Replacement Lamp, 7500 lm, 50W, 4000K
Mfr # LED50ED23.5/740
Zoro # G2525603
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED50ED23.5/740
- Zoro # G2525603
- UPC # 043168227797
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 7-19/32" |
Max. Overall Bulb Length | 7-19/32" |
Light Bulb Dia. | 2-61/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 5/8 in |
Overall Length | 7 3/4 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 50 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- LUMAPRO CFL Ballast, Electronic, 87W, 120 to 277V (16X956)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- ILC Replacement for AH Lighting T10/60/f replacement light bulb lamp (T10/60/F AH LIGHTING)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 5000K (LED50ED23.5/750)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-C-2PK)
- GE LAMPS LED Tube, 1800 lm, 14.0W, 4000K Color Temp. (LED14BDT8/G4/840)
- CURRENT BR30 E26 (Medium) LED Light Bulb Soft White 65 Watt Equivalence 6 pk, 6PK (38621)
- Ge Lamps LED Light Bulbs